EBERLESTOCK Terminator Pack

Sebelum PPN:
Rp31.999.900 - Rp33.999.900
Spesifikasi
Capacity (L)67
SpecificationsWith rain cover
Finish Material1000-denier Cordura nylon
NS Number8465-01-600-5068
WxDxH (mm)305x254x584

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Multipurpose backpack.
- The weapon bay is equipped between the frame and the compartment, and 32 inches(approx. 838mm)of an long size object can be stored.
- By attaching separately sold A4SS series scabbard, 60 inches(approx. 1500mm)of an object can be stored.

Ulasan Produk

Tidak ada ulasan