TONE SUS Hammer (Martil / Palu)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Head Dia. (mm)30
Head Length (mm)93
Total Length (mm)278
Finish MaterialAustenite Stainless Steel
Size (lbs)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A stainless steel hammer that is excellent in corrosion resistance, chemical resistance and hygiene.
- An easy-to-swing design with a well-balanced weight. Beautifully made entirely out of stainless steel which is hygienic and easy-care.

Ulasan Produk

Tidak ada ulasan