TONE Stubby Air Ratchet Wrench

Sebelum PPN:
Rp1.899.900 - Rp2.399.900
Spesifikasi
Capacity Bolt Dia. (mm)10
Air Consumption (m³/minute)0.51
ExhaustBack
Hose Mounting PortRc1/4(PT1/4)
Maximum Tightening Torque (N m)34
No-load Speed (minute)300
Working Air Pressure Range (MPa)0.62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Double-formed grip(elastomer)that is easy to grasp and is hard to slip.
- Switching of forward rotation and reverse rotation is possible.
- Equipped with the rotary joint to prevent twisting of the hose.
- Stepless output adjustment is possible with the ° of pulling of the switch.
Use

- For works in narrow places including maintenance of automobile and assembly line.

Ulasan Produk

Tidak ada ulasan