TRUSCO Strong Mesh Sheet

Kondisi Barang:
Sebelum PPN:
Rp479.900 - Rp1.299.900
Spesifikasi
Eyelet Pitch (cm)30
SpecificationsFlame retardant goods established by the Fire Services Act
ColorGreen
Finish MaterialSheet: Polypropylene (PP), Eyelet: Aluminium (Inner ɸ: 9.5mm)
Fire Proof Indicator Certification No.AFE330085
Mesh Size (Mesh Size of a Net) (mm)0.5
Tensile Strength (N/cm)Vertical 570/3, Horizontal 640/3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- There is no generation of harmful dioxins at incineration treatment.
- It is a strong sheet with no change in shape or strength even after 8 consecutive cleaning tests (warm water washing).
Use

- For building work curing.
- For painting works.(shatter-proof)
- Remove fine particles and dust.

Ulasan Produk

Tidak ada ulasan