TTC Cutting Pliers Stainless Bent Type (Tang Potong)

Sebelum PPN:
Rp379.900
Spesifikasi
Cutting Performance Soft Iron Wire (mm)φ0.6
Cutting Performance Annealed Copper Wire (mm)φ1.6
Total Length (mm)123
SpecificationsFlat Blade, With opening and closing lock spring
Finish MaterialStainless Steel (SUS402J2), Grip: Elastomer Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Lightweight and small nippers with a weight of 50g, being convenient for delicate work.
- Adopt elastomer grip which is hard to slip.
- Equipped with an opening/closing lock function using a spring with which the blade edge can be stored in a closed state.(PAT.)

Ulasan Produk

Tidak ada ulasan