Koshin Sprayer (Engine Type)

Sebelum PPN:
Rp4.499.900 - Rp5.999.900
Spesifikasi
Capacity (L)10
NozzleTwo-outlets
Nozzle Length (mm)600
Hose Length (m)1.5
Discharge Amount (L/minute)2 (vertical type two-outlets), 0.6 (foamy herbicide)
Maximum Pressure (MPa)0.8
Noise Level (dB)110
Specifications2 Cycle Engine

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Measuring cup
- Ball cock
- Grip
- Nozzle pipe
Feature

- Start Meijin which makes it easy to start the engine is being employed.
- Exhaust gas self-restraint standard compliant.
- There is no cover for the herbicide nozzle.
Use

- For spraying pesticides/herbicides for garden trees.

Ulasan Produk

Tidak ada ulasan