SEKISUI ESLON Solvent Cement White No.83S

Sebelum PPN:
Rp449.900
Spesifikasi
ColorWhite
Capacity (g)500
Working Temperature (°C)0 to 60
Curing Time (hour)'24 at 20°C
Finish MaterialPrincipal component: Cyclohexanone, tetrahydrofuran, methyl ethyl ketone, vinyl chloride-vinyl acetate copolymer
Standard (Certified)Compliant with the Japan Water Works Association
Viscosity (mPa/s)500 (low viscosity fast drying: A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- With white body color, easy to check the application status.
Use
- Adhesion of HI pipe, joint and HI transparent joint.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait