Ebisu Diamond Slant Level Pro

Sebelum PPN:
Rp689.900
Spesifikasi
L x H x Thickness (mm)250x150x20
Min Reading Value1°
Sensitivity0.50mm/m=0.0286°
Precisionwithin ±17.5mm/m=±1.0°
Finish MaterialMain Body: Special Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Both slope grade measurements can be done with civil work and construction work.
- Measurement can be performed by setting the angle with 360° rotation type.
- You can measure pipes with V groove on the measurement reference surface.
- With large-sized dial type and easy-to-grip handle.
Use

- Measurement and setting of gradient method, roof gradient.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait