Ebisu Diamond Slant Level 10

Sebelum PPN:
Rp419.900
Spesifikasi
L x H x Thickness (mm)100x100x12
Min Reading Value1°
Precisionwithin ±17.5mm/m=±1.0°
Finish MaterialMain Body: ABS Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- It can measure angle and slope up to 0° to 90° with bubbles.
- You can measure pipes, etc. with V groove on the measurement reference surface.
- You can measure from both sides with scale boards at the front and back.
- With a concave that is easy to hold with fingers.
- There is a strap hole so a strap or a falling prevention cord can be attached.
Use

- For angle measurement.

Ulasan Produk

Tidak ada ulasan