SUPER TOOL Setter

Sebelum PPN:
Rp2.999.900 - Rp5.599.900
Spesifikasi
Jaw Width Range (mm)0 to 750
Finish MaterialSpecial Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Rail(1000mm) 1 Piece
- Clamping Body(with external thread/adapter/handle): 2 Set
Warning

- Weight is a value including standard angle pipe.
Feature

- The square pipe can be separated from the main body, and the clamping range can be freely selected by using square pipes of different lengths.
- The adapter can be easily removed, and by recombining the fixed adapter and external thread adapter freely, it can be used conveniently according to the work.
- Because standard square pipes are made of high tensile strength steel(STKT590), it is lighter and stronger than general commercial square pipes.
- Also possible to work in the direction of strain.
Use

- Temporary fixation work of various work such as welding works, iron frame, bridge, civil engineering, etc.

Ulasan Produk

Tidak ada ulasan