Nitoms Self-melting Tape

Sebelum PPN:
Rp169.900
Spesifikasi
ColorBlack
Thickness (mm)0.5
Working Temperature (°C)-10 to 60
Finish MaterialBase Material: Butyl Rubber
W x L (mm x m)19x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Excellent in close adhesion, and good in workability because of the non-separator type.
Use

- For electric insulation of cable terminals, insulation covering of machines and tools, and repairing of piping such as tap water pipes.
- For water stopping of antennas.
- Waterproof covering for electric wire etc. requiring water resistance and humidity resistance.

Ulasan Produk

Tidak ada ulasan