OH Rubber Hammer (Martil / Palu Karet)

Sebelum PPN:
Rp349.900
Spesifikasi
Head Dia. (mm)32
Head Length (mm)112
Total Length (mm)300
Handle MaterialPolypropylene (PP)
Head MaterialDomestic Rubber
Size (lbs)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Keeping the existing striking force and feel with added usability and safety.
- Comes with a head cover to prevent the work and store place from getting scratched.
- A light and strong polypropylene handle.
- A knob which allows hammering in a narrow space.
- Head is replaceable.

Ulasan Produk

Tidak ada ulasan