TRUSCO Replaceable Dust Respirator

Kondisi Barang:
Sebelum PPN:
Rp419.900
Spesifikasi
SizeM
Vertical (mm)117
Horizontal (mm)100
Particle Collection Efficiency (%)82.0 or more
Intake Resistance (Pa)70 or less
Head StringHead Band Type Tightening String
Standard (Certified)Nationally certified in RL1 category(type certification number TM203)Type Name: DR77R

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Since it is a mechanical filter, it has stable collection efficiency even if dust is collected.
Use

- Sander and grinder work.
- Construction work.
- Cleaning work and spraying of agricultural chemicals (emulsion is not acceptable).

Ulasan Produk

Tidak ada ulasan