Daia Rebar Face Cutter

Sebelum PPN:
Rp42.999.900
Spesifikasi
Cutting Performance (mm)D10 to 19
Input Voltage (V)AC100
Power Consumption Electrical (W)1010
Rated Current (A)10.5
Cutting Speed (s)6
Power Cord Length (m)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Dedicated Tipped Saw
Feature

- Reinforced rebars that want to be removed are cut with high speed at edges or faces.
- With a sheet of DAIA genuine tipped saw, up to 1100 of reinforced rebars with nominal D10 can be cut in 5 seconds per rebar.
- As this is small and lightweight, you can work in a narrow place with complex reinforced rebars.

Ulasan Produk

Tidak ada ulasan