MIGHT Rainbow Mini Mask (Lensa Las)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Before Shielding#2.5
After Shielding#10
Shielding Speed (s)1/3600
L x W (mm)52x109
ApplicationCan be attached to hand-held masks, worn type mask, goggles, etc.
Finish MaterialFace, etc.: PA/PE resin, Liquid crystal cassette: PC/ABS resin, glass
Shielding Density#10
Thickness (mm)5
TypeSolar charge type
Visible Light at The Time of Light Passing#2.5±0.1
Visual Field Range (mm)93x35
Working Temperature Range (°C)-5 to +55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Malfunction may occur when used at temperatures other than those within the working temperature range of -5 to 55°C.
- Cannot be used for laser welding.
Feature

- Adopting a wide band filter, more natural color and clearer visibility both before and after shielding.
- Solar charge type that does not require battery replacement.
- Adaptable to low current(35A to 200A).
- Waterproof specification for home(Prevents failure due to water and sweat.).
Use

- For arc/[[CO2]]/MAG/MIG/TIG welding.

Ulasan Produk

Tidak ada ulasan