MIGHT Rainbow Mask High-Speed Welding Mask (Helm Las Otomatis)

Sebelum PPN:
Rp5.599.900
Spesifikasi
Before Shielding#3
After Shielding#8 to #13
Shielding Speed (s)1/12000
SpecificationsSensitivity and return speed can be adjusted
Sensitivity AdjustmentVolume type stepless adjustment
ApplicationCombined use type of solar battery and AAA battery
Return SpeedWith 2-stage switching of 0.1/1.0sec

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Malfunction may occur when used at temperatures other than those within the working temperature range of -10 to 55°C.
- Cannot be used for laser welding.
Feature

- Adopting a wide band filter, more natural color and clearer visibility both before and after shielding.
- High speed shielding type that does not damage eyes.
- Adopting high performance liquid crystal has enabled less uneven shielding.
- With an automatic OFF function, it can be restarted by arc light when it is ON.
Use

- For arc/[[CO2]]/MAG/MIG/TIG welding.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait