MIGHT Rainbow Mask (Helm Las)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Before Shielding#3
After Shielding#5 to #13
Shielding Speed (s)1/20000
Power SupplySolar battery and lithium battery CR2450 x 2(included)
Recovery Speed (s)0.1 to 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Malfunction may occur at temperatures other than those within the working temperature range(-10 to 55°C).
- Cannot be used for laser welding.
Feature

- Adopting a wide band filter, more natural color and clearer visibility both before and after shielding.
- Equipped with a heat reflecting plate.
- An appropriate shielding density can be selected with the digital 3-mode switching.
- Wide screen securing a wide view.
Use

- For arc/[[CO2]]/MAG/MIG/TIG welding.

Ulasan Produk

Tidak ada ulasan