ARAM PVC Nipple Nut Packing

Sebelum PPN:
Rp45.900
Spesifikasi
ScrewPT 1/2
Nipple Dia. (mm)11
Applicable Tube Inner Dia. (mm)9/10
Finish MaterialVinyl Chloride Resin (PVC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- PVC with excellent chemicals resistance is used.
- Since the common nut for each size is used, costs can be reduced.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait