KUK Pump Chemical Handy Propon for Drum (Pompa Kimia)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Head (m)10
Power (V)AC100
Hose (mm)25 x 1500
Available Viscosity (mPa/S)200
Discharge Rate (L/minute)60
Finish MaterialMain Body: Polypropylene (PP), Hose: Vinyl Chloride (PVC), Packing: Fluorine Rubber, etc
Power Cord Length (m)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Optimum for chemical liquid transfer from drums.
- Optimum for hazardous chemical liquid transfer because it can be operated just by inserting the pump into liquid and turning on the switch.
Use
- For, acid, alkali and urea water.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait