LACO PRO-LINE XT Paint Marker (Spidol)

Sebelum PPN:
Rp139.900
Spesifikasi
Applicable Temperature Range (°C)-46 to 66
Pen Tip (mm)3
Finish MaterialPigment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Environmentally friendly because it does not contain xylene.
- Can also write on iron, resin, rubber and glass piping wetted with water.
- Can also write on rusty iron.
Use

- For markings on various building materials.

Ulasan Produk

Tidak ada ulasan