BONDHUS ProHold (R) Hex End Power Bits

Sebelum PPN:
Rp219.900 - Rp289.900
Spesifikasi
Total Length (mm)76
Shank Diameter (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Because special nylon resin is embedded in the tip of the bit, hexagon socket screw can be held on the tip and work can be done without it dropping.
- Due to the ProGuard processing used on the surface, it has corrosion resistance five times that of ordinary black dye processing.
- Protonium alloy steel having 20% or more strength compared to common steel materials such as vanadium steel is used as the material steel.

Ulasan Produk

Tidak ada ulasan