KAMEKURA Mesin Pelubang Busbar Hidrolik Portabel

Sebelum PPN:
Rp83.999.900
Spesifikasi
Stainless Steelt6xΦ20
Max Hole Drilling Capacity Iron (mm)t9xφ20
Depth Dimension (mm)50
Output Load (kN/t)196(20)
Frame Depth (mm)Shaft center to 50
Drive SystemElectro-hydraulic type double-acting auto return
Main Body Dimension HxWxD (mm)484x133x213
Power Cord (m)3
Power Supply (V)AC100
Punching Time (s)Approx. 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Work Stand
- Dedicated Bar Wrench
- Hexagonal Wrench
- Storage Case
- Replacement Blade: N-11, N-14, N-11 x 18, N-14 x 18
Feature
- Double-acting auto return mechanism that materials are easy to release.
- Processing is possible only with small spaces even in surrounded areas with existing walls or narrow complex areas.(Angle of the main body is adjustable: vertical, 45°, 90°)
- Barrier free double-acting puncher.
- A work receiver with center that is convenient for positioning.

Ulasan Produk

Tidak ada ulasan