Ebisu Diamond Plumb Level

Sebelum PPN:
Rp549.900 - Rp629.900
Spesifikasi
L x H x Thickness (mm)100x43x16
Magnet1 Location
Precisionwithin ±1.00mm/m=±0.0573°
Finish MaterialMain Body: Aluminium Alloy Extruded Material Curing Treatment. Bubble Tube: Acrylic Plastic (PMMA)
Sensitivity0.50mm/m=0.0286°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- With the 6-line vial, it can measure 1/100 and 2/100 slope.
- Anti-drop cord compatible shackles are built-in.
- With super strong magnet, it is convenient for steel iron frame construction.
- You can measure pipes with V groove on the measurement reference surface.
- A 45° angle can be checked.
Use

- For horizontal/vertical, and 45° measurements.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait