ASADA Pipe Cutting Machine

Sebelum PPN:
Rp1.799.900 - Rp51.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Replacement Blade: 200 x 8 threads (61371), 270 x 8 threads (61459) 1 each
- Chain Vise
- Wrench
- Plastic Case
Warning

- For cutting 200A, please use a separate blade 320 x 6/8 ridge (code No.61471).
Feature

- High-speed steel cutting can be done with 1300W power motor.
- Optimum for stainless steel pipes with the lowest setting of 700rpm.
- Can work safely with double insulation mechanism, overload protection device and slow start function.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait