Max Pin Nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900
Spesifikasi
H x W x Total Length (mm)218x66x267
Compatible Nail Head Dia. x Body Dia. x Length (mm)0.6x0.6x15 to 50
Nail Loading Quantity (piece)100
SpecificationsWith straight plug, With hook
Working Air Pressure Range (MPa)0.45 to 0.8 (4.5 to 8kgf/[[cm²]])

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Safety Glasses
- Carrying case
- Jet Oiler (oil filling)
- Hexagonal spanner 3mm
- Contact top(1 piece each for groove stapling/flattening)
- Cylinder cap protector
Feature

- A machine equipped with tip injection air duster.
- Optimal work can be done with 2 kinds of contact tops, contact top for slim grooving and contact top for flattening.
- Machine with blank shot prevention mechanism.
Use

- For finishing work of baseboards, ceiling cornice.

Ulasan Produk

Tidak ada ulasan