MSMMBC Paintable Anti-Rust Material

Sebelum PPN:
Rp2.199.900 - Rp15.999.900
Spesifikasi
ColorGray
Operating Temperature Range (°C)60 or below
Finish MaterialButyl rubber rain, High purity zinc powder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Forms coating thickness of 300μm or more with double coat and excellent in sacrificial protection and corrosion protective covering effects.
- High purity zinc powder is mixed in the weather resistant base material to have electric conductivity.
Use

- For corrosion prevention of piping, flange, dissimilar metal contact part.

Ulasan Produk

Tidak ada ulasan