MISM Oil Absorbing Sheet

Sebelum PPN:
Rp6.799.900
Spesifikasi
Oil absorption Amount (L/box)71.6
L x W (mm)500x400
TypeSheet Type
Thickness (mm)4
Finish MaterialPolypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- After adsorption of oils, please consult with a specialist and dispose of it depending on its nature.
Feature

- Can be cut easily according to the application.
- Ideal for scattering prevention of oil stain and oil leak when dropped on the machine surrounding in factories or work area.
Use

- For oil.

Ulasan Produk

Tidak ada ulasan