FUJIGEN Nice Corner FR (Mesin Chamfer)

Sebelum PPN:
Rp77.999.900 - Rp109.999.900
Spesifikasi
Power Supply (V)AC100
Power Cord Length (m)3
Rotation Speed (rpm)8000
Output Power (W)500
Specifications3 Blades

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High speed cutting with 8000rpm has been realized.
- It is easy to adjust the chamfering amount by the chamfer amount notation which can be seen at a glance.
- By using the slide guide plate type which uses a linear guide, you can chamfer the workpiece without scratching it.

Ulasan Produk

Tidak ada ulasan