PISCO Low Operating Pressure Check Valve

Sebelum PPN:
Rp99.900 - Rp159.900
Spesifikasi
Working FluidAir
Working Temperature Range (°C)0 to 60 (without freezing)
Working Pressure (MPa)1
Finish MaterialMain body: Polybutylene terephthalate(PBT), Seal rubber: HNBR, FKM
Min Operation Differential Pressure (kPa)5 (at 25°C)
Working Vacuum Pressure (kPa)-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Since it sends air input from one side only, pressure on the output side can be kept.
- Can be used for vacuum retention and piping at low pressure.
- A low concentration ozone countermeasure product.

Ulasan Produk

Tidak ada ulasan