NOGA Long Reach Mini Chamfer (Alat Chamfer)

Sebelum PPN:
Rp1.899.900 - Rp2.799.900
Spesifikasi
Total Length (mm)105
Finish MaterialMicro Grain Carbide
Surface TreatmentTitanium Aluminium Nitride(TiAIN) Coating(MT8)
Tip Angle (°)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A carbide solid chamfering cutter capable of back chamfering small diameter holes(minimum blade diameter 3.0mm).
- Most suitable for machining processing.
- The cutting is smooth as it is a spiral blade.
- A mini chamfer capable of chamfering and burr removal of both the front and back of drilled holed with milling processing.
Use
- Work Material: Carbon Steel, Stainless Steel, Cast Steel, Aluminum, Plastic, Nickel Alloy, Titanium Alloy, etc.

Ulasan Produk

Tidak ada ulasan