MAXPEDITION LOCHSPYR (TM) Crossbody Shoulder Bag

Sebelum PPN:
Rp7.499.900
Spesifikasi
Capacity (L)5.5
Number of PocketFront x 1
Finish Material1000-denier nylon, 500-denier nylon
WxDxH (mm)279x165x229

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- A cross brace type shoulder bag.
- Main compartment is equipped with a Tablet sleeve.
- Adjustable shoulder strap is equipped with quick release buckle.
- Waist strap can also be attached to the handle part of the carry case.
- Pouch sold separately, etc. can be attached to the patent pending ATLAS[[TMU]] panel part on the side of the bag.

Ulasan Produk

Tidak ada ulasan