TERAOKA Line Tape (No.952)

Sebelum PPN:
Rp609.900
Spesifikasi
Thickness (mm)1.6
Viscosity (N/mm)17.80/10
Finish MaterialBase Material: Synthetic Rubber Sheet, Adhesive: Rubber
W x L (mm x m)50x5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Reflects light with glass beads on the surface.
- Excellent durability.
- Excellent in usability since it is done just by removing the separator and paste it.
Use

- For outdoor marking lines.
- For the parking lot line.

Ulasan Produk

Tidak ada ulasan