Sebelum PPN:
Rp3.899.900
Spesifikasi
ColorYellow
Thickness (mm)0.3
Viscosity (N/mm)45/10
Finish MaterialPVC, Aluminium, Synthetic Rubber Based Adhesive, PET Resin
Tensile Strength (N/mm)63/10
W x L (mm x m)70x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Line tape excellent in durability, wear resistance, and adhering force.
- The material is hard-to-contaminate, and even if it becomes contaminated, wiping out is easy.
Use

- For indoor use.
- For dividing indication in factories and warehouses.

Ulasan Produk

Tidak ada ulasan