PYOLAN Line Tape

Sebelum PPN:
Rp149.900
Spesifikasi
Viscosity (N/mm)4.4/10
Finish MaterialBase Material: Polyethylene Cloth, Adhesive: Acrylics
Tensile Strength (N/mm)60/10
W x L (mm x m)25x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- The base material is strong and uses cloth material which is difficult to extend.
- Thin compared to cloth and film type, making it difficult to make steps.
- Design with less protrusion of glue and adhesive residue.
Use

- For storage location indication in factories and warehouses.
- For sites where there are many line changes etc.
- For indoor

Ulasan Produk

Tidak ada ulasan