NICHIDO LED Plugin Light

Sebelum PPN:
Rp1.399.900 - Rp1.499.900
Spesifikasi
Brightness (Lm)100
Outer Dia. x Total Length (mm)68x179 to 205
Power SupplyNickel-Metal Hydride Rechargeable Battery (accessory)
Charging Time (hour)12
Finish MaterialMain Body: ABS Resin
TypeIndoor Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Belts Pouch
- Strap
- Red filter
Feature

- It can be very easily charged by plugging the plug stored in the body into an outlet as is.
- The active head that moves in 3 stages is being employed.
- It becomes darker after 4 hours but can be used continually.

Ulasan Produk

Tidak ada ulasan