HATAYA LED MAG Stand Light

Sebelum PPN:
Rp3.299.900
Spesifikasi
Brightness (Lm)485
Magnet W x D x H (mm)50x61x55
Total Height (mm)427
Power Supply (V)AC100
Power Cord Length (m)1.6
Power Consumption Electrical (W)6
Suction (N)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- The electricity charge is approximately 1/6 compared with the equivalent incandescent light bulb.
- Little insects stick around because there is little ultraviolet rays.
- The direction of irradiation is flexible with a flexible pipe.

Ulasan Produk

Tidak ada ulasan