Max Label Printer Bepop Mini

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.399.900
Spesifikasi
Printing Density (dpi)180x180
Compliant OS10.8.1Windows 8/7(32 bit/64 bit version)/Vista(32 bit version)
ApplicationApplicable for 6 to 24mm width dedicated laminate tape
SpecificationsColor LCD display is adopted, Dual purpose for PC connection/stand alone
WxDxH (mm)201x192x86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- A label can be made both connecting on a PC and only with the main body. Contents can be flexibly revised or amended with the main body, so it is convenient for on-site works.
- Special printing for cable marking is possible.
- Linking to the data that is made by Excel or Access, continuous numbering/continuous output are possible.
- Including the 2D code, it is applicable for printing 13 types of various bar code printing.(7 types when using only with the main body)
Use

- For cable marking or caution labels in factories or working sites.

Ulasan Produk

Tidak ada ulasan