BESSEY L Type Clamp (GRA Type)

Sebelum PPN:
Rp4.599.900 - Rp6.199.900
Spesifikasi
Throat (mm)120
Frame Dimension A (mm)28
Finish MaterialCarbon Steel Tools
Frame Dimension B (mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Because the tightening handle is attached to the outside of the rail, it can be used in a narrow place.
- By replacing the arm part and attaching the GRD of the separately sold attachment, you can work to spread out.
- For steel and sheet metal.

Ulasan Produk

Tidak ada ulasan