ABUS Key Container Box with Shackle

Sebelum PPN:
Rp1.699.900
Spesifikasi
Width (mm)84
Dial4 digit
Shackle Dia. (mm)10.5
B (mm)49
C (mm)35
Finish MaterialMain Body: Zinc Die Casting, Shackle: Steel
LockDial Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Large capacity key box that is optimum for storage/handing over of a card or a key.
- Removal shackle that makes installation or removal works more smoothly.
- Since it adopts a white letter dial, visibility is improved.
Use

- Construction sites or real estate management, etc.

Ulasan Produk

Tidak ada ulasan