HAKKO JUNIOR 363 with Flat 2 Pin Plug Soldering Iron

Sebelum PPN:
Rp959.900
Spesifikasi
Power (V)AC100
Power Consumption Electrical (W)300
Maximum Temperature (°C)595
Accessory Iron Tip363-T
Total Length (mm)385
Plug ShapeFlat type plug
SpecificationsWith flat type plug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Cord is not included in the weight.
Feature

- Can be used for a wide range of work, from repairing simple electric appliances to repairing and plating copper/stainless products.
- Large copper iron tip with good thermal conduction is used.

Ulasan Produk

Tidak ada ulasan