Panduit Cable Ties (Pengikat / Kabel Tis)

Sebelum PPN:
Rp559.900 - Rp24.999.900
Spesifikasi
Thickness (mm)1.7
ApplicationFor Indoor, Outdoor
Finish MaterialWeather Resistance Nylon 66
Tensile Strength (N)552

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The serration(jagged part)is on the outside, and the cable tie is inserted laterally with respect to the head.
- A large bundle wire can also be bound in a shape close to perfect circle.
- Since the head is small, the whole bundle wire is finished smaller.
- Color cable tie that can be used indoors.
Use
- To tie cables and others.

Ulasan Produk

Tidak ada ulasan