Ebisu Diamond Ideal Level

Sebelum PPN:
Rp389.900 - Rp789.900
Spesifikasi
MagnetNone
PrecisionWithin ±2.50mm/m=±0.1432°
Sensitivity0.50mm/m=0.0286°
Finish MaterialMain Body: Aluminium Alloy Extruded Material Curing Treatment. Bubble Tube: Acrylic Plastic (PMMA)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- With the arch-shape measurement surface that is resistant to twisting or deformation, you can measure not only flat surfaces but also pipes.
- You can measure pipes with U groove on the measurement reference surface.
- With a 45° level, it is very convenient for measurement of slope gradient.
Use

- For horizontal/vertical, and 45° measurements.

Ulasan Produk

Tidak ada ulasan