SG Cable Ties Repeatable (Pengikat / Kabel Tis)

Sebelum PPN:
Rp349.900 - Rp489.900
Spesifikasi
ColorMilky White
Thickness (mm)1.05
ApplicationFor Indoor
Finish MaterialPolyamide resin(nylon 66)
Tensile Strength (N)294

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Type with a hook to hold the excess part of the bound tie by folding it back.
- Since it can be used repeatedly and is easy to be attached/detached, it improves your economy.
- Suitable for fastening the opening of packaging bags, etc. protecting commodities that do not like dust, dirt, etc.
Use
- For temporary fastening of bags, etc. - For fixing of wires and cables.

Ulasan Produk

Tidak ada ulasan