ASH Hook Pin Spanner Wrench (Kunci Pas Kait)

Sebelum PPN:
Rp739.900
Spesifikasi
Applicable Dimension (mm)105 to 115
Pin Dia. (mm)6
Total Length (mm)333
Finish MaterialSurface Treatment: Cathodic Electrodeposition Coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Optimum for attaching and detaching the round nut and bearing nut.
- The hook part of the head is applied with milling processing after forged, have highly precise parallelism, and the round pin is also baked processing.
- The surface is cathodic electrodeposition coating, giving a strong anti-rust effect without smearing the hands.

Ulasan Produk

Tidak ada ulasan