SURE Hight Power Sealer

Sebelum PPN:
Rp17.999.900
Spesifikasi
Power Consumption Electrical (W)1200
Main Body Dimension W x D x H (mm)330x370x275
ApplicationWelding Only
Power Supply (V)100
Finish MaterialMain body box: Aluminium die cast, Clamping lever knob: Phenol resin
Welded Part Temperature (°C)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Replacement heater x 2, replacement fluorine resin insulated adhesive tape x 2
Feature

- Equipped with a high-performance heater at the top and bottom.
- Can seal aluminum laminated gusset bags such as for tea and coffee.

Ulasan Produk

Tidak ada ulasan