ASADA High-Pressure Washing Machine

Sebelum PPN:
Rp14.999.900
Spesifikasi
Discharge Water Rate at 50/60Hz (L/minute)3.0/3.7
Power Supply (V)Single Phase 100
Discharge Pressure (MPa)3.9/3.9
Power Consumption (W)200
Power Cord Length (m)2.7
Water Supply SystemSelf-priming type
WxDxH (mm)270x230x210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Pressure adjustment is easy.
- Optimum for cleaning of air conditioner fins as a cleaner for professionals.
- 100V electric type and self-suction type that can be used with stored water.
- With a plastic storage case that can also be used as a water storage tank.

Ulasan Produk

Tidak ada ulasan