SP High-Frequency Beveler (Mesin Chamfer)

Sebelum PPN:
Rp59.999.900
Spesifikasi
Chamfer CapacityC surface maximum 10C
Power Consumption Electrical (W)1400
Chamfering Angle (°)30, 45, 60
Power Supply (V)Three-phase AC 200
Compatible Cable (m)10, 20, 30
Compatible InverterNidec HFI-044B
No-load Speed (minute)8000
Power Cord Length (m)0.3
Rated Current (kVA)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Inverter and cable are sold separately.
Feature
- Chamfering is possible with light pressing force without lowering the rotation speed even under load.
- Since it does not have a commutator, there is no need to replace brushes and it is excellent in durability.
- Various work can be done by changing the tip and guide roller.

Ulasan Produk

Tidak ada ulasan