SUNFLAG Hex Lobe Bit

Sebelum PPN:
Rp80.900
Spesifikasi
Total Length (mm)65
Shank Diameter (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- The tip shape is composed of 6 earlobe-like curves, there is no cam-out phenomenon and drive efficiency and torque transmission are high, so the threads are not damaged.
- Combination type that is compatible with both tamper-proof screws and Torx[[RD]] screw.

Ulasan Produk

Tidak ada ulasan