KAHARA Heavy-Duty Alminum Pliers

Sebelum PPN:
Rp859.900 - Rp1.599.900
Spesifikasi
Total Length (mm)185
Thickness (mm)12
Finish MaterialAluminium Alloy, Stainless Steel, Tungsten Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- 3-way multi-holder
- Fall prevention lanyard
Warning

- The main body is made from an aluminum alloy, please avoid using it in unreasonable way. It causes aberration of the tip parts.
Feature

- The tip parts are anti-rust titanium coated stainless steel.
- Adopting a sealer cutting structure on attaching the tip part and the main body to improve durability.
- With a convenient ring opener that does not hurt your hands and nails.
- Tungsten steel cutter is adopted, convenient for cutting polyethylene threads such as fishing line.

Ulasan Produk

Tidak ada ulasan