SHIN-ETSU Heat Shrink Silicon Rubber Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)

Sebelum PPN:
Rp299.900 - Rp509.900
Spesifikasi
Length (m)1
SpecificationsThe inner Ø shrinks to approx. 1/2 by heating to 80°C or more
ColorGray
Finish MaterialPrincipal Component: Silicone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Can be used over a wide temperature range from -50 to 200°C.
- Excellent in electrical characteristics.
- Maintains adequate softness.
- Coating with high airtightness is possible.
Use

- For heat-resistant protection of wiring inside copy machines, protection of lead-out wires of temperature sensors, wiring protection of thermistors of air conditioner, etc.

Ulasan Produk

Tidak ada ulasan